Zoro Homepage

3/8" drive, crowfoot wrench 19 MM

  • Mfr # 4919M

  • Zoro # G9823814


product price: $5.15
/ea
Sold in multiples of 6 for $30.90

Key Features

Drive Size
3/8"
Head Style
Open End
Overall Length
1-7/8"
SAE or Metric
Metric
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4919M
Zoro #
G9823814
UPC #
660731649130
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Socket Sizes
19mm
Overall Length
1-7/8"

Details

Item
Crowfoot Socket Wrench
Head Style
Open End
SAE or Metric
Metric
Number of Pieces
1

Description

Ideal for reduced working areas where a conventional open-end wrench cannot reach. Opening size: 19 mm. Total length: 1-7/8”. Outside dia: 1-19/32”. Outside drive: 3/4”. Head depth: 5/16”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.