Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" drive, crowfoot wrench 22 MM

  • Mfr # 4922M

  • Zoro # G9794764


product price: $5.25
/ea
Sold in multiples of 6 for $31.50

Key Features

Drive Size
3/8"
Head Style
Open End
Overall Length
1-11/16"
SAE or Metric
Metric
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4922M
Zoro #
G9794764
UPC #
660731649154
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Socket Sizes
22mm
Overall Length
1-11/16"

Details

Item
Crowfoot Socket Wrench
Head Style
Open End
SAE or Metric
Metric
Number of Pieces
1

Description

Ideal for reduced working areas where a conventional open-end wrench cannot reach. Opening size: 22 mm. Total length: 1-11/16”. Outside dia: 2”. Outside drive: 3/4”. Head depth: 11/32”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.