
3/8" drive, crowfoot wrench 5/8"
Mfr # 4920
Zoro # G9828942
product price: $3.99
/eaSold in multiples of 6 for $23.94
Key Features
Drive Size
3/8"
Head Style
Open End
Overall Length
1-5/8"
SAE or Metric
SAE
Number of Pieces
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4920
Zoro #
G9828942
UPC #
660731648980
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Socket Sizes
5/8"
Overall Length
1-5/8"
Details
Item
Crowfoot Socket Wrench
Head Style
Open End
SAE or Metric
SAE
Number of Pieces
1
Description
Ideal for reduced working areas where a conventional open-end wrench cannot reach. Opening size: 5/8”. Total length: 1-5/8”. Outside dia: 1-11/32”. Outside drive: 3/4”. Head depth: 9/32”.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.