
3/8" drive female Torx bit socket E12
Mfr # 5212TX
Zoro # G9844595
product price: $3.29
/eaSold in multiples of 6 for $19.74
Key Features
Drive Size
3/8"
Finish
Polished Mirror
SAE or Metric
SAE
Material
Chrome Vanadium Steel
Number of Pieces
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5212TX
Zoro #
G9844595
UPC #
660731674781
Country of Origin
Mexico
Dimensions
Drive Size
3/8"
Details
Item
Socket
Finish
Polished Mirror
SAE or Metric
SAE
Material
Chrome Vanadium Steel
Number of Pieces
1
Measurement Type
Torx(R)
Description
Polished mirror finish. Ideal for automotive industry applications. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. Opening size: E12. Type: I. Length: 1-1/8". Nut end outside diameter: 9/16". Drive end outside diameter: 11/16". Nut depth: 5/16".
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.