Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive Female Torx(R) Socket, Torx(R), 14 pcs

  • Mfr # 52ET14

  • Zoro # G9794170


product price: $36.29
/ea

Key Features

Drive Size
3/8"
Number of Pieces
14
Finish
Polished Mirror
Measurement Type
Torx(R)
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52ET14
Zoro #
G9794170
UPC #
660731663648
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"

Details

Item
Female Torx(R) Socket
Number of Pieces
14
Finish
Polished Mirror
Measurement Type
Torx(R)
SAE or Metric
SAE
Includes
(13) Torx(R) Bit: E10, E11, E12, E14, E16, E18, E20, T20, T25, T27, T30, T40, T45, (1) Adapter
Material
Chrome Vanadium Steel

Description

Polished mirror finish. Ideal for automotive industry applications. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. The set includes the following bit sizes: E10, E11, E12, E14, E16, E18, E20, Adapter, T20, T25, T27, T30, T40, T45.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.