Zoro Homepage

3/8" Drive Hex 5/16" Short Bit Socket

  • Mfr # 4990-5/16

  • Zoro # G9794624


product price: $3.29
/ea
Sold in multiples of 6 for $19.74

Key Features

Drive Size
11/16"
Tip size
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4990-5/16
Zoro #
G9794624
UPC #
660731636666
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
11/16"
Tip size
5/16"

Details

Item
Socket

Description

Short bit. Polished mirror finish. Ideal fot automotive industry applications. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. Tip size: 5/16". Total length: 2-3/8".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.