Zoro Homepage

3/8" drive, hexagonal extra long bit 7MM

  • Mfr # 49907ML

  • Zoro # G9833973


product price: $3.55
/ea
Sold in multiples of 6 for $21.30

Key Features

Drive Size
3/8"
Finish
Polished Mirror
Number of Pieces
1
Material
Chrome Vanadium Steel
Includes
(1) Socket Size: 7mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49907ML
Zoro #
G9833973
UPC #
660731672886
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"

Details

Item
Socket Set
Finish
Polished Mirror
Number of Pieces
1
Material
Chrome Vanadium Steel
Includes
(1) Socket Size: 7mm
SAE or Metric
Metric
Measurement Type
Metric

Description

The URREA 49907ML 3/8" drive, hexagonal extra long bit 7MM is a chrome vanadium steel socket set that has been polished to give it a mirror finish. This product is made of durable chrome vanadium steel. It comes with a polished mirror finish for added durability and aesthetics. The hexagonal design ensures maximum torque transfer when working on fasteners. The extra long bit can reach into tight spots and provide control when needed. If you are looking for the best quality in tools, then the URREA 49907ML 3/8" drive, hexagonal extra long bit 7MM will definitely meet your needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.