Zoro Homepage

3/8" drive, hexagonal extra long bit 8MM

  • Mfr # 49908ML

  • Zoro # G9831663


product price: $4.29
/ea
Sold in multiples of 6 for $25.74

Key Features

Drive Size
3/8"
Finish
Polished Mirror
Number of Pieces
1
SAE or Metric
Metric
Material
Chrome Vanadium Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49908ML
Zoro #
G9831663
UPC #
660731672893
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"

Details

Item
Socket Set
Finish
Polished Mirror
Number of Pieces
1
SAE or Metric
Metric
Material
Chrome Vanadium Steel
Measurement Type
Metric
Includes
(1) Socket Size: 8mm

Description

Polished mirror finish. Ideal for automotive industry applications. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. Tip size: 8 mm. Total length: 6”. Total bit length: 5-3/8”. Bit length exposed: 5”. Drive end outside diameter: 11/16”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.