Zoro Homepage

3/8" Drive Impact Socket Bit, Torx(R), 9 pcs

  • Mfr # 72900W

  • Zoro # G9804205


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Pieces
9
Measurement Type
Torx(R)
SAE or Metric
SAE
Includes
(9) Socket of 2" Length: T10, T15, T20, T25, T27, T30, T40, T45, T50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72900W
Zoro #
G9804205
UPC #
660731697766
Country of Origin
Mexico

Dimensions

Drive Size
3/8"

Details

Item
Impact Socket Bit
Number of Pieces
9
Measurement Type
Torx(R)
SAE or Metric
SAE
Includes
(9) Socket of 2" Length: T10, T15, T20, T25, T27, T30, T40, T45, T50

Description

Urrea sockets have a super-Drive design that prolongs its life and does not damage the screws and nuts and bolts. Urrea sockets have a resistant phosphatized to finish recommended in case of FOD (foreign object detachment). It is recommended to use sockets with phosphatized finish prevent the shedding of coating particles. Urrea products is reinforced by showing an indelible and permanent mark with the country of origin. This meets ASME / ANSE norms, as well as rules established by the federal Trade Commission in the United States. The set includes: T10, T15, T20, T25, T27, T30, T40, T45, T50.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.