Zoro Homepage

3/8" Drive SAE, 10 pcs

  • Mfr # JBUA02S

  • Zoro # G9805833


product price: $44.99
/ea

Key Features

Drive Size
3/8"
Number of Pieces
10
Includes
(8) 3/8" Drive 12 Point Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16"; (1) 3/8" Drive Ratchet:7" 48 Teeth; (1) Extension: 3"; (1) Socket Clip Rail: 9", (1) Socket Clip
Measurement Type
SAE
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBUA02S
Zoro #
G9805833
UPC #
660731626957
Country of Origin
Mexico

Dimensions

Drive Size
3/8"

Details

Item
Drive Sockets with Accessories
Number of Pieces
10
Includes
(8) 3/8" Drive 12 Point Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16"; (1) 3/8" Drive Ratchet:7" 48 Teeth; (1) Extension: 3"; (1) Socket Clip Rail: 9", (1) Socket Clip
Measurement Type
SAE
SAE or Metric
SAE

Description

3/8" drive socket set with accessories 10PC. The set includes: 3/8" drive 12pt socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16". 3/8" Rev Ratchet Pear-Head. Extension 3/8"X3".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.