Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive SAE, 23 pcs

  • Mfr # 52134

  • Zoro # G9814863


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Pieces
23
Includes
(9) 3/8" Drive 6 Point Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; (9) 3/8" Drive 6 Point Deep Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; (1) 3/8" Drive Reversible Ratchet: 7" 48 Teeth; (2) 3/8" Drive Extensions: 3", 6"; (1) 3/8" Drive Universal Joint: 1-15/16"; (1) Metal Case: 14-31/32" x 6-45/64" x 2-5/32"
SAE or Metric
SAE
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52134
Zoro #
G9814863
UPC #
660731636727
Country of Origin
Mexico

Dimensions

Drive Size
3/8"

Details

Item
Standard and Deep Socket Sets
Number of Pieces
23
Includes
(9) 3/8" Drive 6 Point Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; (9) 3/8" Drive 6 Point Deep Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; (1) 3/8" Drive Reversible Ratchet: 7" 48 Teeth; (2) 3/8" Drive Extensions: 3", 6"; (1) 3/8" Drive Universal Joint: 1-15/16"; (1) Metal Case: 14-31/32" x 6-45/64" x 2-5/32"
SAE or Metric
SAE
Measurement Type
SAE

Description

3/8" drive socket set with accessories 23PC. The set includes: 3/8" drive 6pt socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8". 3/8" drive 6pt deep socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8". 3/8" Rev Ratchet Pear-Head. Extension 3/8"X3". Extension 3/8"X6". Universal Joint 3/8". Metal Tool Box 15"X7"X2".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.