Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive SAE, 35 pcs

  • Mfr # 5452PT

  • Zoro # G9805221


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Pieces
35
Includes
(12) 3/8" Drive 12 Point Socket: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16"; (2) Extension: 3/8" x 3", 3/8" x 8"; (1) Sliding Tee Handle: 3/8" x 8"; (14) 1/4" Drive 12 Point: 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4"; (1) Double Drive 1/2" Y 3/8"; (1) Extension: 1/2" x 5"; (1) Extension: 1/2" x 10"; (1) 1/2" Drive: 17-7/8"; (1) 1/2" Drive 2-5/18"
Measurement Type
SAE
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5452PT
Zoro #
G9805221
UPC #
660731615692
Country of Origin
Mexico

Dimensions

Drive Size
3/8"

Details

Item
Combination Drive Sets
Number of Pieces
35
Includes
(12) 3/8" Drive 12 Point Socket: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16"; (2) Extension: 3/8" x 3", 3/8" x 8"; (1) Sliding Tee Handle: 3/8" x 8"; (14) 1/4" Drive 12 Point: 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4"; (1) Double Drive 1/2" Y 3/8"; (1) Extension: 1/2" x 5"; (1) Extension: 1/2" x 10"; (1) 1/2" Drive: 17-7/8"; (1) 1/2" Drive 2-5/18"
Measurement Type
SAE
SAE or Metric
SAE

Description

Combination drive sets of 35 PC. The set includes: 3/8" drive 12pt Socket: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16". Extension 3/8"X3". Extension 3/8"X8". Sliding Tee Handle 3/8"Dr. 1/2" drive 12pt Socket: 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4". Extension 1/2"X5". Extension 1/2"X10". Hinge Handle 1/2"X 17-7/8". Universal Joint 1/2". Ratchet 1/2-3/8" Double Sqr. Tools Briefcase.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.