Zoro Homepage

3/8" drive socket set with accessories 17PC

  • Mfr # 52218

  • Zoro # G9838340


product price: $72.25
/ea

Key Features

Drive Size
3/8"
Number of Pieces
17
Includes
Set Includes: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; 3/8" Rev Ratchet Pear-Head; Extension 3/8"X6"; Metal Case
Measurement Type
Metric
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52218
Zoro #
G9838340
UPC #
660731635324
Country of Origin
Mexico

Dimensions

Drive Size
3/8"

Details

Item
Socket Set
Number of Pieces
17
Includes
Set Includes: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; 3/8" Rev Ratchet Pear-Head; Extension 3/8"X6"; Metal Case
Measurement Type
Metric
SAE or Metric
Metric

Description

3/8" drive socket set with accessories 17PC. The set includes: 3/8" drive 12pt socket: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm. 3/8" Rev Ratchet Pear-Head. Extension 3/8"X6". Metal Tool Box 10"X5"X2".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.