Zoro Homepage

3/8" drive socket set with accessories 44PC

  • Mfr # 5400SM

  • Zoro # G9807592


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
43
Includes
(17) 1/2" Drive 12 Point Socket: 3/8", 7/16", 1/2", 9/16", 19/32", 5/8", 11/16",3/4", 25/32", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4"; (19) 1/2" Drive 12 Point Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 24mm, 26mm, 28mm, 30mm, 32mm; (1) 1/2" Drive Reversible Ratchet: 10" 45 Teeth; (2) 1/2" Drive Extensions: 5", 10"; (1) 1/2" Drive Universal Joint: 2-5/8"; (1) Speed Handle: 18"; (1) 1/2" Drive Sliding T - Handle: 9"; (1) Metal Case: 19-1/2" x 8-45/64" x 2"
Measurement Type
SAE, Metric
SAE or Metric
SAE, Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5400SM
Zoro #
G9807592
UPC #
660731667400
Country of Origin
Mexico

Dimensions

Drive Size
1/2"

Details

Item
Hand Socket Set
Number of Pieces
43
Includes
(17) 1/2" Drive 12 Point Socket: 3/8", 7/16", 1/2", 9/16", 19/32", 5/8", 11/16",3/4", 25/32", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4"; (19) 1/2" Drive 12 Point Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 24mm, 26mm, 28mm, 30mm, 32mm; (1) 1/2" Drive Reversible Ratchet: 10" 45 Teeth; (2) 1/2" Drive Extensions: 5", 10"; (1) 1/2" Drive Universal Joint: 2-5/8"; (1) Speed Handle: 18"; (1) 1/2" Drive Sliding T - Handle: 9"; (1) Metal Case: 19-1/2" x 8-45/64" x 2"
Measurement Type
SAE, Metric
SAE or Metric
SAE, Metric

Description

3/8" drive socket set with accessories 44PC. The set includes: 1/2" drive 12 pt socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 26mm, 27mm, 28mm, 30mm, 32mm. 1/2" drive 12pt socket: 3/8", 7/16", 1/2", 9/16", 19/32", 5/8", 11/16", 3/4", 25/32", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4". Sliding Tee Handle 1/2"Drx9". Speed Handle 1/2". Extension 1/2"X5". Extension 1/2"X10". Universal Joint 1/2". 1/2" Rev Ratchet Round Head. Metal Tool Box 20"X9"X2".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.