Zoro Homepage

3/8" drive spark plug sockets with neoprene 5/8"

  • Mfr # 502050

  • Zoro # G9827725


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Drive Size
3/8"
SAE or Metric
SAE
Number of Pieces
2
Measurement Type
SAE
Material
Chrome Vanadium Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502050
Zoro #
G9827725
UPC #
660731612103
Country of Origin
Mexico

Dimensions

Drive Size
3/8"

Details

Item
Spark Plug Socket
SAE or Metric
SAE
Number of Pieces
2
Measurement Type
SAE
Material
Chrome Vanadium Steel
Includes
Neoprene Insert

Description

This Urrea 502050 3/8" drive spark plug socket is the perfect tool for taking care of your car. It will allow you to reach deep into the engine and replace or repair faulty parts. This spark plug socket has a chrome vanadium steel construction, making it durable and reliable. It is ideal for working on engines with hard to reach places, such as those in racing cars. The neoprene insert offers a snug fit on plugs, so that you can easily grip them without damaging them. The Urrea 3/8" Drive Spark Plug Socket is a high quality product that you will want to keep around for your next car maintenance project.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.