Shop URREA
See all product information
Create Account
3/8" drive, spline short socket #12
- Mfr # 5212SPL
- Zoro # G9844869
product price:Â
$
5.49
/ea
Sold in multiples of 4 for
$21.96
Key Features
Size
12
Color
Silver
Features
Material
Steel
Application
Heavy duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5212SPL
- Zoro #
- G9844869
- UPC #
- 660731677614
- Country of Origin
- Mexico
- Item
- Socket
- Color
- Silver
- Features
- Includes
- Drive spline socket
- Material
- Steel
- Application
- Heavy duty
Dimensions
- Size
- 12
- Width
- 3.31
- Socket Depth
- 1.61
Description
The spline socket design offers higher strengthin a more compact profile, marking it common on military and commercial aircraft. Urrea spline sockets are made from high quality steel. Polished chrome plated finished. Size spline: 12 . Type: I. Inches: 3/8". MM: 9mm. Length: 1-1/16". Nut end outside diameter: 19/32". Drive end outside diameter: 21/32". Nut deep: 1/8"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.