Zoro Homepage

3/8 drive, spline short socket No 14

  • Mfr # 5214SPL

  • Zoro # G9837035


product price: $2.39
/ea
Sold in multiples of 6 for $14.34

Key Features

Size
14
Includes
Drive spline socket
Material
Steel
Application
Heavy duty
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5214SPL
Zoro #
G9837035
UPC #
660731677621
Country of Origin
Mexico

Dimensions

Size
14
Width
3.31
Socket Depth
1.61

Details

Item
Socket
Includes
Drive spline socket
Material
Steel
Application
Heavy duty
Features
Color
Silver

Description

The spline socket design offers higher strengthin a more compact profile, marking it common on military and commercial aircraft. Urrea spline sockets are made from high quality steel. Polished chrome plated finished. Size spline: 14. Type: I. Inches: 7/16". MM: 11mm. Length: 1-1/16". Nut end outside diameter: 5/8". Drive end outside diameter: 21/32". Nut deep: 1/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.