Zoro Homepage

3/8 drive, spline short socket No 16

  • Mfr # 5216SPL

  • Zoro # G9799305


product price: $1.99
/ea
Sold in multiples of 6 for $11.94

Key Features

Finish
Polished Chrome
SAE or Metric
SAE
Number of Pieces
1
Material
Steel
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5216SPL
Zoro #
G9799305
UPC #
660731677638
Country of Origin
Mexico

Dimensions

Drive Size
3/8"

Details

Item
Spline Short Socket
Finish
Polished Chrome
SAE or Metric
SAE
Includes
(1) Spline Socket of 1-1/16": 16
Number of Pieces
1
Material
Steel
Measurement Type
SAE

Description

The spline socket design offers higher strengthin a more compact profile, marking it common on military and commercial aircraft. Urrea spline sockets are made from high quality steel. Polished chrome plated finished. Size spline: 16. Type: II. Inches: 1/2". MM: 13mm. Length: 1-1/16". Nut end outside diameter: 3/4". Drive end outside diameter: 3/4". Nut deep: 1/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.