Zoro Homepage

3/8" Drive Torx Short Socket, Torx(R), 10 pcs

  • Mfr # 5200TX

  • Zoro # G9815983


product price: $21.99
/ea

Key Features

Drive Size
3/8"
Number of Pieces
10
Finish
Polished Mirror
Measurement Type
Torx(R)
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5200TX
Zoro #
G9815983
UPC #
660731680478
Country of Origin
Mexico

Dimensions

Drive Size
3/8"

Details

Item
Torx Short Socket
Number of Pieces
10
Finish
Polished Mirror
Measurement Type
Torx(R)
SAE or Metric
SAE
Includes
3/8" Drive (10) Socket of Length: 1-1/8" : E4, E5, E6, E7, E8, E10, E11, E12, E14, E18
Material
Chrome Vanadium Steel

Description

With this URREA 5200TX Torx Short Socket, you will be able to work on your car with ease. The polished mirror finish ensures the chrome vanadium steel socket is resistant to corrosion and rust. This 10 piece bit socket set has a 3/8" drive size and measures in torx. If you are looking for quality tools that will last, then the URREA 5200TX Torx Short Socket is the tool for you.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.