Zoro Homepage

3/8" Drive Torx Tip Socket Set, Torx(R), 9 pcs

  • Mfr # 5239C

  • Zoro # G9817709


product price: $35.19
/ea

Key Features

Drive Size
3/8"
Number of Pieces
9
Finish
Polished Mirror
Measurement Type
Torx(R)
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5239C
Zoro #
G9817709
UPC #
660731613353
Country of Origin
Mexico

Dimensions

Drive Size
3/8"

Details

Item
Torx Tip Socket Set
Number of Pieces
9
Finish
Polished Mirror
Measurement Type
Torx(R)
SAE or Metric
SAE
Includes
(9) 3/8" Drive Tip Socket: T10, T15, T20, T25, T27, T30, T40, T45, T50
Material
Chrome Vanadium Steel

Description

Polished mirror finish. Ideal for automotive industry applications. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. The set includes the following bit sizes: T10, T15, T20, T25, T27, T30, T40, T45, T50.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.