Zoro Homepage

3/8" Drive Universal Impact Knot, SAE

  • Mfr # 7270P

  • Zoro # G9837519


product price: $16.99
/ea
Sold in multiples of 6 for $101.94

Key Features

Drive Size
3/8"
SAE or Metric
SAE
For Use With
Impact Socket and Impact Extension
Output Drive Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7270P
Zoro #
G9837519
UPC #
660731619058
Country of Origin
Mexico

Dimensions

Drive Size
3/8"
Output Drive Size
3/8"

Details

Item
Universal Impact Knot
SAE or Metric
SAE
For Use With
Impact Socket and Impact Extension

Description

The impact universal joint allows you to use impact sockets in hardto-reach areas, even letting you work at an angle up to 90°. This tool is the link between the impact socket and the impact extension, driven by pneumatic tool (or air tool). Length Total: 1-15/16”. Spring-loaded pin drive. Drive size: 3/8".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.