Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive Wrench Set, Metric, 12 pcs

  • Mfr # 4900-12M

  • Zoro # G9834244


product price: $55.49
/ea

Key Features

Drive Size
3/8"
Measurement Type
Metric
SAE or Metric
Metric
Number of Pieces
12
Includes
(12) Set Includes: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4900-12M
Zoro #
G9834244
UPC #
660731694062
Country of Origin
Mexico

Dimensions

Drive Size
3/8"

Details

Item
Wrench Set
Measurement Type
Metric
SAE or Metric
Metric
Number of Pieces
12
Includes
(12) Set Includes: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm

Description

Ideal for reduced working areas where a conventional open-end wrench cannot reach. The set includes the following opening sizes: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 22 mm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.