Zoro Homepage

3/8 in socket clips

  • Mfr # 2591

  • Zoro # G9806910


product price: $0.28
/ea
Sold in multiples of 40 for $11.20

Key Features

Application
Industrial duty
Color
Silver
For Use With
3/8" Square Sockets
Includes
Socket clip
Width
1.65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2591
Zoro #
G9806910
UPC #
660731241006
Country of Origin
United States

Dimensions

Width
1.65
Socket Depth
1.81

Details

Item
Socket clip
Application
Industrial duty
Color
Silver
For Use With
3/8" Square Sockets
Includes
Socket clip
Material
Steel
Features
The URREA 3/8 in socket clips are an excellent option to have organized sockets by size and drive. Practical for carry on sockets and it does not requiere a lot of space.

Description

The URREA 3/8 in socket clips are an excellent option to have organized sockets by size and drive. Practical for carry on sockets and it does not requiere a lot of space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.