Zoro Homepage

3/8" Industrial grade ball end L-type Hex Key

  • Mfr # 49-3/8BP

  • Zoro # G9806341


product price: $7.19
/ea
Sold in multiples of 5 for $35.95

Key Features

Finish
Phosphatized
Material
Steel
Measurement Type
SAE
Key Shape
L-Shape
Number of Tips
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-3/8BP
Zoro #
G9806341
UPC #
660731634310
Country of Origin
United States

Dimensions

Tip Size
3/8"
Length Family
Long

Details

Finish
Phosphatized
Material
Steel
Measurement Type
SAE
Key Shape
L-Shape
Number of Tips
2
Number of Ball Ends
1
Grip Style
Ergonomic
Tether Ready
No

Description

Industrial Grade Ball End L-Type Hex Keys. 25° entry angle for work in hard to reach areas. Ergonomic design allows natural rotation of the hand and wrist. Complete 360° rotation. Quick funnel-type entry provides perfect coupling. Tip size: 3/8”. Length: 6-3/4”. Shank length: 1.38”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.