Zoro Homepage

3/8" Satin finish 12-point combination wrench

  • Mfr # 1212A

  • Zoro # G9816430


product price: $5.39
/ea
Sold in multiples of 6 for $32.34

Key Features

Nut Wrench Size
3/8"
Overall Length
6"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1212A
Zoro #
G9816430
UPC #
660731682281
Country of Origin
Mexico

Dimensions

Nut Wrench Size
3/8"
Overall Length
6"

Details

Item
Combination wrenches
Material
Steel

Description

Circular shape conforms better to the hand. Exceed ASME B107.100 standard. Opening size: 3/8”. Total length: 6”. Outside diameter open end: 51/64". Outside diameter box end: 19/32". Head thickness open end: 15/64". Head thickness box end: 5/16".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.