Zoro Homepage

3/8"drive, 11/32 in, 12 point SAE short socket.

  • Mfr # 5211

  • Zoro # G9750691


product price: $1.75
/ea
Sold in multiples of 6 for $10.50

Key Features

SAE or Metric
SAE
Number of Points
12
Color
Silver
Material
Steel
Width
3.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5211
Zoro #
G9750691
UPC #
660731612615
Country of Origin
Mexico

Dimensions

Width
3.31
Socket Depth
1.61

Details

Item
socket
SAE or Metric
SAE
Number of Points
12
Color
Silver
Material
Steel
Features
Application
Heavy duty
Includes
Drive 12-point deep sockets

Description

The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.