
3/8"drive, 1/2 in, 6 point SAE short socket.
Mfr # 5216H
Zoro # G9751069
product price: $2.25
/eaSold in multiples of 6 for $13.50
Key Features
SAE or Metric
SAE
Number of Points
6
Width
3.31
Material
Steel
Includes
Drive 6-point deep sockets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5216H
Zoro #
G9751069
UPC #
660731612806
Country of Origin
Mexico
Dimensions
Width
3.31
Socket Depth
1.61
Details
Item
socket
SAE or Metric
SAE
Number of Points
6
Material
Steel
Includes
Drive 6-point deep sockets
Application
Heavy duty
Color
Silver
Features
Description
The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.