Zoro Homepage

3/8"drive, 12 point short socket set, SAE, 13 pieces

  • Mfr # 52124

  • Zoro # G9746799


product price: $37.35
/ea

Key Features

Drive Size
3/8"
Number of Pieces
13
Includes
(13) Socket: 1/4", 5/16", 11/32", 3/8", 7/16", 1/2", 17/32", 9/16", 19/32", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"
Finish
Nickel Chrome
Material
Chrome Vanadium Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52124
Zoro #
G9746799
UPC #
660731635096
Country of Origin
Mexico

Dimensions

Drive Size
3/8"

Details

Item
Short Socket
Number of Pieces
13
Includes
(13) Socket: 1/4", 5/16", 11/32", 3/8", 7/16", 1/2", 17/32", 9/16", 19/32", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"
Finish
Nickel Chrome
Material
Chrome Vanadium Steel
Measurement Type
SAE
SAE or Metric
SAE

Description

The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super DriveĀ® design that prolongs their life and does not damage the screws and nuts and bolts. This set features 13 sockets sizes: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1" . Meets National and International standards: American and European. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.