Zoro Homepage

3/8"drive, 12mm, 6 point short socket.

  • Mfr # 5212HM

  • Zoro # G9748092


product price: $2.65
/ea
Sold in multiples of 6 for $15.90

Key Features

Number of Points
6
Material
Steel
Width
0.79
Features
Includes
Drive 6-point deep sockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5212HM
Zoro #
G9748092
UPC #
660731612684
Country of Origin
Mexico

Dimensions

Width
0.79
Socket Depth
3.15

Details

Item
Deep sockets
Number of Points
6
Material
Steel
Features
Includes
Drive 6-point deep sockets
Application
Heavy duty
Color
Silver

Description

The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.