Zoro Homepage

4" Lg Black Finish Adjustabl

  • Mfr # 704S

  • Zoro # G9832853


product price: $18.99
/ea

Key Features

Overall Length
4"
Material
Steel
Width
1.18 in
Size
1/2"
Height
0.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
704S
Zoro #
G9832853
UPC #
660731618525
Country of Origin
Spain

Dimensions

Overall Length
4"
Width
1.18 in
Size
1/2"
Height
0.39 in

Details

Item
Adjustable wrenches
Material
Steel

Description

Phosphatized finish ideal for industries where chrome particle shedding is critical. Rounded corners in opening avoids the concentration of pressure and better adjuststo the fastening element. The arrow indicates the correct turning direction. Extra wide opening, allowing you to work on a wide range of nuts and bolts. Exceed ASME B107.100 standard. Total length: 4". Maximum opening: 1/2”. Jaw depth: 1/2”. Jaw thickness 11/32".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.