Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Lg Black Finish Adjustabl

  • Mfr # 795S

  • Zoro # G9813061


product price: $62.99
/ea

Key Features

Overall Length
4.33 in
Material
Steel
Width
16.54 in
Number of Pieces
3
Socket Depth
1.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
795S
Zoro #
G9813061
UPC #
660731621198
Country of Origin
Mexico

Dimensions

Overall Length
4.33 in
Width
16.54 in
Socket Depth
1.77 in

Details

Item
Wrench set
Material
Steel
Number of Pieces
3

Description

Phosphatized finish ideal for industries where chrome particle shedding is critical. Rounded corners in opening avoids the concentration of pressure and better adjuststo the fastening element. The arrow indicates the correct turning direction. Extra wide opening, allowing you to work on a wide range of nuts and bolts. Exceed ASME B107.100 standard. The set includes: 8", 10", 12".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.