Zoro Homepage

45 Degree angle, for opening external retaining rings

  • Mfr # 3914

  • Zoro # G9820795


product price: $17.15
/ea

Key Features

Plier Item
Ring pliers
Material
Steel
Tip Dia.
0.038"
Tip Angle
45Degree
Blade Width
2.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3914
Zoro #
G9820795
UPC #
660731608557
Country of Origin
United States

Dimensions

Tip Dia.
0.038"
Blade Width
2.56
Overall Length
6.1

Details

Plier Item
Ring pliers
Material
Steel
Tip Angle
45Degree
Includes
Ring pliers
Application
Heavy duty
For Use With
. Angle: 45Degree. Type: external. Total length: 5-13/64�. Maximum for opening external retaining rings. Tip diamater: 0.038". Angle: 45Degree. Type: external. Total length: 5-13/64�. Maximum opening
Handle Color
Red

Description

45° angle, for opening external retaining rings. Tip diamater: 0.038". Angle: 45°. Type: external. Total length: 5-13/64”. Maximum opening: 1-1/2”.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.