Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45 Degree offset nose Plier 5-11/32

  • Mfr # 28520

  • Zoro # G9793285


product price: $21.39
/ea

Key Features

Material
Steel
Handle Color
Red
Includes
Plier
Max. Jaw Opening
9/16"
Length
5-11/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28520
Zoro #
G9793285
UPC #
660731607048
Country of Origin
Mexico

Dimensions

Length
5-11/32"
Width
5.51

Details

Item
Plier
Material
Steel
Handle Color
Red
Includes
Plier
Max. Jaw Opening
9/16"

Description

For industrial use, with rubber grip. Self-opening, spring-loaded handles. Pointed and sharp nose for precision cutting of circuit board edges and burrs. Exceed ASME B107.500 standard. Needle head. Total length: 5-11/32”. Jaw width: 1-29/64”. Jaw thickess: 3/8”. Maximum opening: 9/16".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.