Zoro Homepage

48" L 6" Cap. Iron Ductile Pipe Wrench

  • Mfr # 848UI

  • Zoro # G9815143


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Overall Length
48"
Jaw Capacity
6"
Handle Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
848UI
Zoro #
G9815143
UPC #
660731912036
Country of Origin
Mexico

Dimensions

Overall Length
48"

Details

Item
Ductile Pipe Wrench
Jaw Capacity
6"
Handle Material
Iron

Description

If you're looking for a durable pipe wrench, the URREA 848UI 48" L 6" Cap. Iron Ductile Pipe Wrench is a great choice. It has a forged movable jaw and fixed jaw with teeth that are hardened by induction. The total length of this tool is 48". The max pipe capacity is 6” and it weighs 31.7 lbs. You'll definitely want to make the URREA 848UI 48" L 6" Cap. Iron Ductile Pipe Wrench part of your equipment if you're working with large pipes regularly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.