Zoro Homepage

5/16 in hex drive Phillips screwdriver bit, 5/16"X1-1/2" Ph3

  • Mfr # 21112

  • Zoro # G9830114


product price: $1.19
/ea
Sold in multiples of 10 for $11.90

Key Features

Bit Style
Phillips
Hex Shank Size
5/16"
Overall Bit Length
0.2
Width
2.36
Includes
Hex drive phillips screwdrivers bits , 5 pieces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21112
Zoro #
G9830114
UPC #
660731625769
Country of Origin
Taiwan, Province of China

Dimensions

Hex Shank Size
5/16"
Overall Bit Length
0.2
Width
2.36
Tip size
PH3

Details

Bit Style
Phillips
Includes
Hex drive phillips screwdrivers bits , 5 pieces
Fastening Tool Item
Bits
Application - Tools
Industrial duty
Handle Color
Silver
Fastening Tool Material
Steel

Description

5/16” hex drive Phillips® screwdriver bit. They are made of S2 alloy steel for exceptional strength and durability. Intermediate-hardening heat treatment. Urrea offers hand operated bits (for screwdrivers and ratchets) and power operated bits for use on air tools. They feature an optimal quality-to-price ratio thanks to our tempering system and controlled manufacturing processes. Urrea guarantees uniform quality by selecting adequate materials for each one of the following applications. Tip Size: PH3. Total length: 1”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.