
5/16" T-handle 6" lg Hex Key
Mfr # 46420
Zoro # G9845015
product price: $9.15
/eaKey Features
Tip Size
5/16"
Finish
Phosphatized
Material
Steel
Measurement Type
SAE
Length Family
Short
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
46420
Zoro #
G9845015
UPC #
660731609547
Country of Origin
United States
Dimensions
Tip Size
5/16"
Length Family
Short
Details
Finish
Phosphatized
Material
Steel
Measurement Type
SAE
Tether Ready
No
Key Shape
T-Shape
Number of Ball Ends
0
Grip Style
Ergonomic
Number of Tips
1
Description
Phosphatized finish offers greater protection against corrosion. T-handle design allows greater torque application. Tip size: 5/16”. Length: 6”. Handle size: 6".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.