Zoro Homepage

5/64" Industrial grade ball end L-type Hex Key

  • Mfr # 49-5/64BP

  • Zoro # G9814872


product price: $0.99
/ea
Sold in multiples of 10 for $9.90

Key Features

Tip Size
5/64"
Finish
Phosphatized
Material
Steel
Measurement Type
SAE
Key Shape
L-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-5/64BP
Zoro #
G9814872
UPC #
660731634211
Country of Origin
United States

Dimensions

Tip Size
5/64"
Length Family
Short

Details

Finish
Phosphatized
Material
Steel
Measurement Type
SAE
Key Shape
L-Shape
Tether Ready
No
Number of Ball Ends
1
Grip Style
Ergonomic
Number of Tips
2

Description

Industrial Grade Ball End L-Type Hex Keys. 25° entry angle for work in hard to reach areas. Ergonomic design allows natural rotation of the hand and wrist. Complete 360° rotation. Quick funnel-type entry provides perfect coupling. Tip size: 5/64”. Length: 3-3/16”. Shank length: 0.61”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.