Zoro Homepage

5/8" Extralong comb wrench

  • Mfr # 1220L

  • Zoro # G9804652


product price: $10.99
/ea
Sold in multiples of 6 for $65.94

Key Features

Overall Length
11-1/16"
Material
Steel
Features
Includes
Full polish 12-point extra-long combination wrenches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1220L
Zoro #
G9804652
UPC #
660731676464
Country of Origin
Mexico

Dimensions

Overall Length
11-1/16"

Details

Material
Steel
Features
Includes
Full polish 12-point extra-long combination wrenches
Item
Combination wrenches

Description

Extra long wrench with super drive design. Nickel-chrome finish brings high corrosion resistance. 12-point lobular design provides a 30° recovery angle, allowing you to work faster. Oval handle provides a more comfortable grip. Allows 35% more torque than a conventional wrench. Opening size: 5/8”. Total length: 11-1/16”. Outside diameter open end: 1-21/64”. Outside diameter box end: 15/16". Head thickness open end: 19/64". Head thickness box end: 25/64".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.