Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8" Industrial grade ball end L-type Hex Key

  • Mfr # 49-5/8BP

  • Zoro # G9834000


product price: $36.99
/ea

Key Features

Finish
Phosphatized
Material
Steel
Measurement Type
SAE
Tether Ready
No
Number of Ball Ends
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-5/8BP
Zoro #
G9834000
UPC #
660731634341
Country of Origin
United States

Dimensions

Tip Size
5/8"
Length Family
Long

Details

Finish
Phosphatized
Material
Steel
Measurement Type
SAE
Tether Ready
No
Number of Ball Ends
1
Key Shape
L-Shape
Number of Tips
2
Grip Style
Ergonomic

Description

Industrial Grade Ball End L-Type Hex Keys. 25° entry angle for work in hard to reach areas. Ergonomic design allows natural rotation of the hand and wrist. Complete 360° rotation. Quick funnel-type entry provides perfect coupling. Tip size: 5/8”. Length: 9". Shank length: 1.75”.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.