Zoro Homepage

5/8" Industrial Grande SAE Long L-Type Hex Key

  • Mfr # 49-5/8L

  • Zoro # G9793470


product price: $11.79
/ea
Sold in multiples of 5 for $58.95

Key Features

Finish
Phosphatized
Material
Steel
Measurement Type
SAE
Length Family
Long
Grip Style
Ergonomic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-5/8L
Zoro #
G9793470
UPC #
660731634044
Country of Origin
United States

Dimensions

Tip Size
5/8"
Length Family
Long

Details

Finish
Phosphatized
Material
Steel
Measurement Type
SAE
Grip Style
Ergonomic
Tether Ready
No
Key Shape
L-Shape
Number of Ball Ends
0
Number of Tips
2

Description

Industrial grade short L-Type Hex Key. The innovative rack design holds the wrenches and keeps them organized. To remove a wrench, rotate it 90° and gently slide upwards. Made with heat-treated steel, offering greater strength. Phosphatized finish provides greater resistance against corrosion. Tip size: 5/8". Length: 9-3/4". Shank length: 1.88".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.