Zoro Homepage
This item is Discontinued.
Urrea 5/8" Non-Sparking Cold Cut Chisel UH86A-5/8

5/8" Non-Sparking Cold Cut Chisel (Discontinued)

  • Mfr # UH86A-5/8
  • Zoro # G0278836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UH86A-5/8
Zoro #
G0278836
UPC #
660731687286
Country of Origin
Mexico

Dimensions

Length
7.097"
Size
5/8"
Tip size
1/8"

Details

Item
Chisel
Material
Bronze-Aluminum
Application
Heavy duty
Includes
Chisel

Description

Non-Sparking Chinsel. Bronze-Aluminum Alloy. Tools recommended for 1, 2, 21 or 22 Ex zones. Body size: 5/8”. Tip size: 1/8”. Length: 7”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.