Zoro Homepage

6 in socket rail

  • Mfr # 2584

  • Zoro # G9823449


product price: $0.86
/ea
Sold in multiples of 20 for $17.20

Key Features

Material
Steel
For Use With
sockets innovation and performance. Ideal for keeping sockets organized
Width
0.91
Features
The URREA 6 in socket rail is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. Ideal for keeping sockets organized.
Application
Industrial duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2584
Zoro #
G9823449
UPC #
660731606119
Country of Origin
Mexico

Dimensions

Width
0.91
Socket Depth
0.2

Details

Item
Socket rail
Material
Steel
For Use With
sockets innovation and performance. Ideal for keeping sockets organized
Features
The URREA 6 in socket rail is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. Ideal for keeping sockets organized.
Application
Industrial duty
Color
Silver
Includes
Socket rail

Description

The URREA 6 in socket rail is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. Ideal for keeping sockets organized.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.