
6 Mm Industrial grade long L-type Hex Key
Mfr # 49-6L
Zoro # G9818704
product price: $1.65
/eaSold in multiples of 20 for $33.00
Key Features
Finish
Phosphatized
Material
Steel
Measurement Type
Metric
Key Shape
L-Shape
Length Family
Long
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-6L
Zoro #
G9818704
UPC #
660731634143
Country of Origin
United States
Dimensions
Tip Size
6 mm
Length Family
Long
Details
Finish
Phosphatized
Material
Steel
Measurement Type
Metric
Key Shape
L-Shape
Tether Ready
No
Number of Tips
2
Number of Ball Ends
0
Grip Style
Ergonomic
Description
Industrial grade short L-Type Hex Key. The innovative rack design holds the wrenches and keeps them organized. To remove a wrench, rotate it 90° and gently slide upwards. Made with heat-treated steel, offering greater strength. Phosphatized finish provides greater resistance against corrosion. Tip size: 6mm. Length: 5-7/16”. Shank length: 1.06”.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.