Zoro Homepage

6 ton straight jaw puller set 12PC without metal box

  • Mfr # 4213

  • Zoro # G9842163


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Jaw Style
Screw head jaw, long jaw, thin jaw
Puller Length
9.45
Includes
Straight jaw puller with 12 pieces
Material
Steel
Application
Heavy duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4213
Zoro #
G9842163
UPC #
660731696301
Country of Origin
Mexico

Dimensions

Puller Length
9.45
Screw Width
8.27

Details

Item
Jaw puller
Jaw Style
Screw head jaw, long jaw, thin jaw
Includes
Straight jaw puller with 12 pieces
Material
Steel
Application
Heavy duty
Number of Pieces
12
Hammer Weight
5.29

Description

Treated steel forcing screw; features a hex head that can be turned with socket and ratchet. Has a floating tip that exerts the extraction force. Forged head made of high-resistance steel. Die-cut and hardened metal clip holds the jaws to the puller’s body. Interchangeable and adjustable jaws, great for different types of extractions. Includes: Screw head jaw 2-5/8”, Long jaw 5-1/2”, Thin jaw 5-1/2”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.