Zoro Homepage

6 ton straight jaw puller set 14PC without metal box

  • Mfr # 4212SJ

  • Zoro # G9842181


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Jaw Style
Screw head jaw, short jaw, long jaw, thin jaw
Puller Length
9.45
Includes
Straight jaw puller with 14 pieces
Material
Steel
Application
Heavy duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4212SJ
Zoro #
G9842181
UPC #
660731609165
Country of Origin
Mexico

Dimensions

Puller Length
9.45
Screw Width
7.87

Details

Item
Jaw puller
Jaw Style
Screw head jaw, short jaw, long jaw, thin jaw
Includes
Straight jaw puller with 14 pieces
Material
Steel
Application
Heavy duty
Hammer Weight
7.44

Description

When it comes to pulling jobs, you can count on the URREA 4212SJ 6 ton straight jaw puller set. It features a hex head that can be turned with socket and ratchet. Has a floating tip that exerts the extraction force. The forged head is made of high-resistance steel and has die-cut and hardened metal clip holds the jaws to the puller's body. Interchangeable and adjustable jaws, great for different types of extractions included in this package Screw head jaw 2-5/8”, Short jaw 4”, Long jaw 5-1/2”, Thin jaw 5-1/2”. When it comes to pulling jobs, you want the URREA 4212SJ 6 ton straight jaw puller set by your side.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.