
6 ton straight jaw puller set 8PC without metal box
Mfr # 4214
Zoro # G9842023
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Jaw Style
Short jaw, long jaw
Puller Length
9.84
Includes
Straight jaw puller with 8 pieces
Application
Heavy duty
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4214
Zoro #
G9842023
UPC #
660731696325
Country of Origin
Mexico
Dimensions
Puller Length
9.84
Screw Width
7.87
Details
Item
Jaw puller
Jaw Style
Short jaw, long jaw
Includes
Straight jaw puller with 8 pieces
Application
Heavy duty
Material
Steel
Number of Pieces
8
Hammer Weight
4.35
Description
The URREA 4214 6 ton straight jaw puller set 8PC without metal box is an essential tool for any serious mechanic. It features a hex head that can be turned with socket and ratchet, which has a floating tip that exerts the extraction force. Forged head made of high-resistance steel. The die-cut and hardened metal clip holds the jaws to the puller's body, while interchangeable and adjustable jaws are great for different types of extractions. The URREA 4214 6 ton straight jaw puller set 8PC without metal box is what you need when faced with difficult extractions.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.