Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60" L 8" Cap. Iron Heavy Duty Pipe Wrench

  • Mfr # 860HD

  • Zoro # G9839409


product price: $622.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Length
60"
Jaw Capacity
8"
Handle Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
860HD
Zoro #
G9839409
UPC #
660731666236
Country of Origin
Spain

Dimensions

Overall Length
60"

Details

Item
Heavy Duty Pipe Wrench
Jaw Capacity
8"
Handle Material
Iron

Description

Spring jaw system for great clamping action and quick release. The knurled nut easily slides the upper jaw. Replaceable heat-treated steel alloy jaws. Comfortable handle design is strong without being too heavy. Total length: 60". Max pipe capacity: 8”. Weigth: 43.4 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.