Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7-Position groove joint pliers for pipes 10"

  • Mfr # 270

  • Zoro # G9830570


product price: $25.95
/ea

Key Features

Material
Steel
Jaw Width
1.97
Includes
Plier
Plier Item
Plier
Max. Jaw Opening
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270
Zoro #
G9830570
UPC #
660731606836
Country of Origin
Spain

Dimensions

Jaw Width
1.97
Jaw thickness
9/32"
Jaw width
1-13/32"

Details

Material
Steel
Includes
Plier
Plier Item
Plier
Max. Jaw Opening
1-1/4"

Description

Right angle teeth grip in all directions, permiting an automatic fit on the pipe by just applying pressure to the top handle. Safe-T-Stop feature prevents handles from touching each other, protecting the users fingers and hands. At any position, the jaws remain parallet, offering a better grip. Gripping system eliminates the risk of breaking bolts or nuts. Reinforced edge minimizes the risk of breakage. Comfortable plastic coated handles. Groove profile and fitted dowel forged and machined to provide a perfect grip, with no risk of slipping off. Total length: 10". Jaw width: 1-13/32”. Jaw thickness: 9/32”. Maximum opening: 1-1/4”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.