Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/16" Full polished 6-point combination wrench

  • Mfr # 1214H

  • Zoro # G9828769


product price: $6.15
/ea
Sold in multiples of 6 for $36.90

Key Features

Nut Wrench Size
14mm
Overall Length
7-9/16"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1214H
Zoro #
G9828769
UPC #
660731682939
Country of Origin
Mexico

Dimensions

Nut Wrench Size
14mm
Overall Length
7-9/16"

Details

Item
Wrenches
Material
Steel

Description

Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. Opening size: 7/16”. Total length: 6-1/2”. Outside diameter open end: 15/16". Outside diameter box end: 11/16". Head thickness open end: 1/4". Head thickness box end: 21/64".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.