Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/16" Industrial grade long L-type Hex Key

  • Mfr # 49-7/16L

  • Zoro # G9832774


product price: $4.89
/ea
Sold in multiples of 5 for $24.45

Key Features

Finish
Phosphatized
Material
Steel
Measurement Type
SAE
Length Family
Long
Key Shape
L-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49-7/16L
Zoro #
G9832774
UPC #
660731634013
Country of Origin
United States

Dimensions

Tip Size
7/16"
Length Family
Long

Details

Finish
Phosphatized
Material
Steel
Measurement Type
SAE
Key Shape
L-Shape
Number of Ball Ends
0
Tether Ready
No
Number of Tips
2
Grip Style
Ergonomic

Description

Industrial grade short L-Type Hex Key. The innovative rack design holds the wrenches and keeps them organized. To remove a wrench, rotate it 90° and gently slide upwards. Made with heat-treated steel, offering greater strength. Phosphatized finish provides greater resistance against corrosion. Tip size: 7/16”. Length: 7-1/2”. Shank length: 1.50”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.